ECON®

ECON® Butterfly valve Type: 6430 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN100

  • ERIKS:13305378
  • Manufacturer:8716901215192
Image 1
Image 2
Image 1
Image 2
Save to list

€265.20/ pieceexcl. VAT

€320.89incl. VAT

165 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6430
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN100
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
52 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
16 bar
DN
DN100
H
181 mm
L
52 mm
Weight
5.3 kg
Alternatives

€401.50/ pieceexcl. VAT

€485.82incl. VAT

5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026