ECON®

ECON® Butterfly valve Type: 6423 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Lug type DN200

  • ERIKS:13357437
  • Manufacturer:8716901221698
Image 1
Image 2
Image 1
Image 2
Save to list

€1,175.20/ pieceexcl. VAT

€1,421.99incl. VAT

Estimated delivery date - 14/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6423
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
10 bar
DN
DN200
C
159 mm
H
369 mm
L
60 mm
M
125 mm
Weight
18.1 kg