ECON®

ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50

  • ERIKS:13357343
  • Manufacturer:8716901215543
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6421
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN50
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
43 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference as end valve
16 bar
DN
DN50
H
195 mm
L
43 mm
M
207 mm
Weight
3.2 kg
Alternatives

€194.00/ pieceexcl. VAT

€234.74incl. VAT

11 In stock - Estimated delivery date 10/11/2026