ECON®

ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Lug type DN350

  • ERIKS:13357384
  • Manufacturer:8716901220615
Image 1
Image 2
Image 1
Image 2
Save to list

€5,005.00/ pieceexcl. VAT

€6,056.05incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6420
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN350
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Mounting flange 2
F14
Housing lining
Replaceable
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
Maximum pressure difference as end valve
6 bar
DN
DN350
H
329 mm
L
78 mm
Weight
42.2 kg
Alternatives

€2,882.40/ pieceexcl. VAT

€3,487.70incl. VAT

2 In stock - Estimated delivery date 10/11/2026