ECON®

ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN150

  • ERIKS:13357339
  • Manufacturer:8716901215390
Image 1
Image 2
Image 1
Image 2
Save to list

€693.50/ pieceexcl. VAT

€839.14incl. VAT

15 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6420
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN150
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
16 bar
DN
DN150
H
210 mm
L
56 mm
Weight
9.5 kg
Alternatives

€453.20/ pieceexcl. VAT

€548.37incl. VAT

41 In stock - Estimated delivery date 10/11/2026