ECON®

ECON® Butterfly valve Type: 6420 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Lug type DN250

  • ERIKS:13357341
  • Manufacturer:8716901215413
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6420
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN250
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F12
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
Maximum pressure difference as end valve
6 bar
DN
DN250
H
286 mm
L
68 mm
Weight
21.5 kg
Alternatives

€1,228.80/ pieceexcl. VAT

€1,486.85incl. VAT

90 In stock - Estimated delivery date 10/11/2026