ECON®

ECON® Butterfly valve Type: 6333 Ductile cast iron/Stainless steel/NBR Centric Gearbox PN16 Wafer type DN125 - 5"

  • ERIKS:13450524
  • Manufacturer:8716901221131
Image 1
Image 2
Image 1
Image 2
Save to list

€642.40/ pieceexcl. VAT

€777.30incl. VAT

Estimated delivery date - 02/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6333
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN125 - 5"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Replaceable
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
100 °C
DN
DN125
C
159 mm
H
294 mm
L
56 mm
M
125 mm
Weight
11.1 kg