ECON®

ECON® Butterfly valve Type: 6333 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Wafer type DN200 - 8"

  • ERIKS:13450517
  • Manufacturer:8716901221063
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
6 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6333
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200 - 8"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
DN
DN200
C
159 mm
H
369 mm
L
60 mm
M
125 mm
Weight
18.1 kg