ECON®

ECON® Butterfly valve Type: 6331 Ductile cast iron/Stainless steel/FPM (FKM) Centric Squeeze handle PN16 Wafer type DN200 - 8"

  • ERIKS:13277520
  • Manufacturer:8716901232922
Image 1
Image 2
Image 1
Image 2
Save to list

€1,580.80/ pieceexcl. VAT

€1,912.77incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6331
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN200 - 8"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
FPM (FKM)
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4006
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
204 °C
DN
DN200
H
324 mm
L
60 mm
M
324 mm
Weight
16.3 kg