




€251.20/ pieceexcl. VAT
€303.95incl. VAT
54 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6331 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN80 - 3" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN16 |
Pressure rating flange | PN6/10/16 and Class 150 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 46 mm |
Operation | Squeeze handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4006 |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 140 °C |
DN | DN80 |
H | 225 mm |
L | 46 mm |
M | 248 mm |
Weight | 5.2 kg |
€251.20/ pieceexcl. VAT
€303.95incl. VAT
41 In stock - Estimated delivery date 26/10/2026€408.40/ pieceexcl. VAT
€494.16incl. VAT
10 In stock - Estimated delivery date 26/10/2026€341.00/ pieceexcl. VAT
€412.61incl. VAT
21 In stock - Available while stock lasts - Estimated delivery date 26/10/2026