




277,88 €/ pieceexcl. VAT
336,23 €incl. VAT
121 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6331 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN100 - 4" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN16 |
Pressure rating flange | PN6/10/16 and Class 150 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 52 mm |
Operation | Squeeze handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4006 |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 140 °C |
DN | DN100 |
H | 244 mm |
L | 52 mm |
M | 248 mm |
Weight | 6.1 kg |
277,88 €/ pieceexcl. VAT
336,23 €incl. VAT
71 In stock - Estimated delivery date 22.09.2026498,75 €/ pieceexcl. VAT
603,49 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026419,00 €/ pieceexcl. VAT
506,99 €incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 22.09.2026