ECON®

ECON® Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN65 - 2.1/2"

  • ERIKS:13454561
  • Manufacturer:8716901214805
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6320
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN65 - 2.1/2"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
DN
DN65
H
155 mm
L
46 mm
Weight
3.4 kg
Alternatives

€157.60/ pieceexcl. VAT

€190.70incl. VAT

Estimated delivery date - 05/01/2027