ECON®

ECON® Butterfly valve Type: 6320 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Wafer type DN250 - 10"

  • ERIKS:13454567
  • Manufacturer:8716901214867
Image 1
Image 2
Image 1
Image 2
Save to list

€1,913.00/ pieceexcl. VAT

€2,314.73incl. VAT

9 In stock - Available while stock lasts - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6320
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN250 - 10"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN10
Pressure rating flange
PN6/10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F12
Housing lining
Replaceable
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4006
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
140 °C
DN
DN250
H
286 mm
L
68 mm
Weight
21.5 kg
Alternatives

€1,205.60/ pieceexcl. VAT

€1,458.78incl. VAT

81 In stock - Estimated delivery date 26/10/2026