ECON®

ECON® Butterfly valve Type: 6130 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Wafer type DN300

  • ERIKS:12654268
  • Manufacturer:8716901148476
Image 1
Image 2
Image 1
Image 2
Save to list

€1,773.60/ pieceexcl. VAT

€2,146.06incl. VAT

Estimated delivery date - 25/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6130
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN300
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 16
Face to Face length
114 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4122
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
DN
DN300
A
460 mm
H
270 mm
L
114 mm
Weight
46.1 kg