ECON®

ECON® Butterfly valve Type: 6033 Ductile cast iron/Duplex/NBR Centric Gearbox PN10 Monoflange DN300

  • ERIKS:14544621
  • Manufacturer:8716901147233
Image 1
Image 2
Image 1
Image 2
Save to list

€2,112.00/ pieceexcl. VAT

€2,555.52incl. VAT

Estimated delivery date - 02/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6033
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN300
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Gearbox
Type coding actuator
AB 550N
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Vulcanized
Material liner
NBR
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JL1040
Kvs value
6207 m³/h
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN300
Pressure class
PN10
C
346 mm
H
426 mm
L
78 mm
M
300 mm
Weight
45 kg