ECON®

ECON® Butterfly valve Type: 6030 Ductile cast iron/Duplex/EPDM Centric Bare stem PN16 Monoflange DN65 4 holes

  • ERIKS:14541357
  • Manufacturer:8716901145635
Image 1
Image 2
Image 1
Image 2
Save to list

€168.00/ pieceexcl. VAT

€203.28incl. VAT

Estimated delivery date - 06/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6030
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN65
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Flange drilling
4 holes
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN65
H
126 mm
L
46 mm
Weight
4.5 kg