




€1,683.20/ pieceexcl. VAT
€2,036.67incl. VAT
Estimated delivery date - 06/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6030 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Polyurethane UV resitant, min. 60 µm |
Nominal inner diameter | DN300 |
Connection | Monoflange |
Standard connection | EN (DIN) |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 78 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F10 |
Mounting flange 2 | F14 |
Housing lining | Vulcanized |
Material liner | EPDM |
Disk material | Duplex |
Quality class disc | 1.4470 |
Spindle material | Stainless steel |
Quality class spindle | 1.4021+QT |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 110 °C |
DN | DN300 |
H | 270 mm |
L | 78 mm |
Weight | 36 kg |