ECON®

ECON® Butterfly valve Type: 6023 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Monoflange DN100

  • ERIKS:14541597
  • Manufacturer:8716901145956
Image 1
Image 2
Image 1
Image 2
Save to list

€481.20/ pieceexcl. VAT

€582.25incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6023
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN100
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
52 mm
Operation
Gearbox
Type coding actuator
AB 150N
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JL1040
Kvs value
610 m³/h
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN100
Pressure class
PN16
C
100 mm
H
226 mm
L
52 mm
M
100 mm
Weight
65 kg