ECON®

ECON® Butterfly valve Type: 6023 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Monoflange DN250

  • ERIKS:14544612
  • Manufacturer:8716901146915
Image 1
Image 2
Image 1
Image 2
Save to list

€1,662.40/ pieceexcl. VAT

€2,011.50incl. VAT

Estimated delivery date - 31/05/2029

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6023
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN250
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
68 mm
Operation
Gearbox
Type coding actuator
AB 215N
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JL1040
Kvs value
4310 m³/h
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN250
Pressure class
PN16
C
217 mm
H
397 mm
L
68 mm
M
300 mm
Weight
34 kg