ECON®

ECON® Butterfly valve Type: 6022 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN16 Wafer type DN150

  • ERIKS:13417599
  • Manufacturer:8716901069528
Image 1
Image 2
Image 1
Image 2
Save to list

€786.80/ pieceexcl. VAT

€952.03incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6022
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN150
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C