ECON®

ECON® Butterfly valve Type: 6021 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN65

  • ERIKS:11814015
  • Manufacturer:8716901064523
Image 1
Image 2
Image 1
Image 2
Save to list

€305.60/ pieceexcl. VAT

€369.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6021
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN65
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C