ECON®

ECON® Butterfly valve Type: 6021 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN10 Monoflange DN200

  • ERIKS:14541568
  • Manufacturer:8716901146328
Image 1
Image 2
Image 1
Image 2
Save to list

€920.00/ pieceexcl. VAT

€1,113.20incl. VAT

Estimated delivery date - 04/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6021
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN200
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
60 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN200
H
289 mm
L
60 mm
M
324 mm