ECON®

ECON® Butterfly valve Type: 6020 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Monoflange DN300

  • ERIKS:14544293
  • Manufacturer:8716901147868
Image 1
Image 2
Image 1
Image 2
Save to list

€1,743.20/ pieceexcl. VAT

€2,109.27incl. VAT

15 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
6020
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN300
Connection
Monoflange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN300
H
270 mm
L
78 mm
Weight
36 kg