ECON®

ECON® Butterfly valve Type: 5833 Ductile cast iron/Duplex/EPDM Centric Gearbox PN16 Lug type DN300

  • ERIKS:14544602
  • Manufacturer:8716901147042
Image 1
Image 2
Image 1
Image 2
Save to list

€2,244.80/ pieceexcl. VAT

€2,716.21incl. VAT

Estimated delivery date - 24/08/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5833
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN300
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Gearbox
Type coding actuator
AB 215N
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JL1040
Kvs value
6900 m³/h
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN300
Pressure class
PN16
C
346 mm
H
460 mm
L
78 mm
M
300 mm
Weight
51 kg