




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 5831 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN200 |
Connection | Lug type |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 60 mm |
Operation | Tilting handle |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Housing lining | Vulcanized |
Material liner | EPDM |
Disk material | Stainless steel |
Quality class disc | 1.4408 |
Spindle material | Stainless steel |
Quality class spindle | 1.4122 |
Actuator material | EN-JS1030 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |