ECON®

ECON® Butterfly valve Type: 5831 Ductile cast iron/Duplex/NBR Centric Squeeze handle PN16 Lug type DN150

  • ERIKS:14520156
  • Manufacturer:8716901138767
Image 1
Image 2
Image 1
Image 2
Save to list

€583.20/ pieceexcl. VAT

€705.67incl. VAT

Estimated delivery date - 09/08/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5831
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN150
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Vulcanized
Material liner
NBR
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JS1030
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN150
H
265 mm
L
56 mm
M
307 mm