ECON®

ECON® Butterfly valve Type: 5823 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Lug type DN300

  • ERIKS:14544593
  • Manufacturer:8716901147110
Image 1
Image 2
Image 1
Image 2
Save to list

€2,244.80/ pieceexcl. VAT

€2,716.21incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5823
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN300
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Gearbox
Type coding actuator
AB 215N
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F14
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Actuator material
EN-JL1040
Kvs value
6900 m³/h
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN300
Pressure class
PN10
C
346 mm
H
460 mm
L
78 mm
M
300 mm
Weight
51 kg