ECON®

ECON® Butterfly valve Type: 5821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80

  • ERIKS:13527717
  • Manufacturer:8716901132000
Image 1
Image 2
Image 1
Image 2
Save to list

€332.00/ pieceexcl. VAT

€401.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5821
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN80
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Tilting handle
Top flange standard
ISO 5211 Direct Mount
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Actuator material
EN-JS1030