ECON®

ECON® Butterfly valve Type: 5820 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Lug type DN40

  • ERIKS:14519899
  • Manufacturer:8716901141378
Image 1
Image 2
Image 1
Image 2
Save to list

€122.00/ pieceexcl. VAT

€147.62incl. VAT

18 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5820
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN40
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
33 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN40
H
113 mm
L
33 mm
Weight
3 kg