ECON®

ECON® Butterfly valve Type: 5732 Ductile cast iron/Stainless steel/EPDM Centric Gearbox PN16 Wafer type DN80 - 3"

  • ERIKS:11813881
  • Manufacturer:8716901063953
Image 1
Image 2
Image 1
Image 2
Save to list

€480.00/ pieceexcl. VAT

€580.80incl. VAT

Estimated delivery date - 28/05/2029

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5732
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN80 - 3"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN16
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4122
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C