ECON®

ECON® Butterfly valve Type: 5730 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN10 Wafer type DN500 - 20"

  • ERIKS:13418541
  • Manufacturer:8716901089601
Image 1
Image 2
Image 1
Image 2
Save to list

€5,916.00/ pieceexcl. VAT

€7,158.36incl. VAT

Estimated delivery date - 25/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5730
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN500 - 20"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
127 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4122
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
DN
DN500
H
387 mm
L
127 mm
Weight
128 kg