ECON®

ECON® Butterfly valve Type: 5730 Ductile cast iron/Duplex/EPDM Centric Bare stem PN16 Wafer type DN150

  • ERIKS:14152577
  • Manufacturer:8716901148087
Image 1
Image 2
Image 1
Image 2
Save to list

€510.40/ pieceexcl. VAT

€617.58incl. VAT

13 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5730
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN150
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
56 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4462
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
PMO - maximum operating pressure
16 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN150
H
180 mm
L
56 mm
Weight
9.5 kg