




€2,207.20/ pieceexcl. VAT
€2,670.71incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 5722 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN300 - 12" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN16 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 78 mm |
Operation | Gearbox |
Top flange standard | ISO 5211 Direct Mount |
Housing lining | Vulcanized |
Material liner | NBR |
Disk material | Aluminum bronze |
Quality class disc | CC333G |
Spindle material | Stainless steel |
Quality class spindle | 1.4122 |
Actuator material | Aluminium |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |