ECON®

ECON® Butterfly valve Type: 4991LUG Ductile cast iron/PFA/PTFE/SIL Centric Handle PN10 Lug type DN65

  • ERIKS:13684644
  • Manufacturer:8716901105448
Image 1
Image 2
Image 1
Image 2
This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4991LUG
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN65
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 20
Face to Face length
46 mm
Operation
Handle
Housing lining
Replaceable
Material liner
PTFE/SIL
Disk material
PFA
Quality class disc
1.4469
Spindle material
Stainless steel
Quality class spindle
1.4469
Actuator material
1.4301
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C
DN
DN65
H
201 mm
L
46 mm
M
272.5 mm
Weight
8.6 kg