ECON®

ECON® Butterfly valve Type: 4930LUG Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Lug type DN350

  • ERIKS:13418989
  • Manufacturer:8716901174741
Image 1
Image 2
Image 1
Image 2
Save to list

€19,133.50/ pieceexcl. VAT

€23,151.54incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4930LUG
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN350
Connection
Lug type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
92 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Housing lining
Replaceable
Material liner
PTFE/SIL
Disk material
Stainless steel
Quality class disc
1.4404
Spindle material
Duplex
Quality class spindle
1.4462
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C
DN
DN350
H
330 mm
L
92 mm
Weight
95 kg