ECON®

ECON® Butterfly valve Type: 4930 Ductile cast iron/Stainless steel/PTFE/SIL Centric Bare stem PN10 Wafer type DN300 - 12"

  • ERIKS:12647299
  • Manufacturer:8716901174628
Image 1
Image 2
Image 1
Image 2
Save to list

€8,304.50/ pieceexcl. VAT

€10,048.45incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4930
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN300 - 12"
Connection
Wafer type
Standard connection
EN (DIN)/ ASME
Pressure rating
PN10
Pressure rating flange
PN10/16 and Class 150
Face to Face norm
EN 558, Series 20
Face to Face length
78 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Housing lining
Replaceable
Material liner
PTFE/SIL
Disk material
Stainless steel
Quality class disc
1.4404
Spindle material
Duplex
Quality class spindle
1.4462
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
200 °C
DN
DN300
H
308 mm
L
78 mm
Weight
48 kg