




€1,596.30/ pieceexcl. VAT
€1,931.52incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4930 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN65 - 2.1/2" |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN10 |
Pressure rating flange | PN10/16 and Class 150 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 46 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F07 |
Housing lining | Replaceable |
Material liner | PTFE/SIL |
Disk material | Duplex |
Quality class disc | 1.4469 |
Spindle material | Duplex |
Quality class spindle | 1.4469 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 200 °C |
DN | DN65 |
H | 146 mm |
L | 46 mm |
Weight | 4.1 kg |