ECON®

ECON® Butterfly valve Type: 4633 HKV KIWA Ductile cast iron/Duplex/EPDM Centric Gearbox AB 550N PN10 Flange DN300

  • ERIKS:13535593
  • Manufacturer:8716901124937
Image 1
Image 2
Image 1
Image 2
Save to list

€1,709.22/ pieceexcl. VAT

€2,068.16incl. VAT

Estimated delivery date - 09/06/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4633 HKV
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN300
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
178 mm
Operation
Gearbox
Type coding actuator
AB 550N
Brand actuator
ECON
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes
DN
DN300
A
445 mm
C
201 mm
H
358 mm
L
178 mm
M
315 mm
Weight
61 kg