ECON®

ECON® Butterfly valve Type: 4631 KIWA Ductile cast iron/Duplex/EPDM Centric Squeeze handle PN10 Flange DN125

  • ERIKS:13188528
  • Manufacturer:8716901118363
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4631
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN125
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
140 mm
Operation
Squeeze handle
Top flange standard
ISO 5211 Direct Mount
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes
DN
DN125
A
254 mm
H
229 mm
L
140 mm
M
329 mm
Weight
21 kg