ECON®

ECON® Butterfly valve Type: 4630 KIWA Ductile cast iron/Duplex/EPDM Centric Bare stem PN10 Flange DN600

  • ERIKS:12726006
  • Manufacturer:8716901146571
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
5 In stock - Available while stock lasts - Estimated delivery date 26/10/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4630
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 250 µm
Nominal inner diameter
DN600
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
267 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F16
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Duplex
Quality class disc
1.4470
Spindle material
Duplex
Quality class spindle
1.4462
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
30 °C
KIWA
Yes
DN
DN600
A
780 mm
H
465 mm
L
267 mm
Weight
231 kg