ECON®

ECON® Butterfly valve Type: 4630 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN10 Flange DN400

  • ERIKS:12973493
  • Manufacturer:8716901070234
Image 1
Image 2
Image 1
Image 2
Save to list

€4,600.00/ pieceexcl. VAT

€5,566.00incl. VAT

Estimated delivery date - 25/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4630
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN400
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
216 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Housing lining
Vulcanized
Material liner
NBR
Disk material
Stainless steel
Quality class disc
1.4408
Spindle material
Stainless steel
Quality class spindle
1.4122
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN400
A
565 mm
H
350 mm
L
216 mm
Weight
101 kg