ECON®

ECON® Butterfly valve Type: 4630 Ductile cast iron/Duplex/NBR Centric Bare stem PN16 Flange DN50

  • ERIKS:14115334
  • Manufacturer:8716901149961
Image 1
Image 2
Image 1
Image 2
Save to list

€273.60/ pieceexcl. VAT

€331.06incl. VAT

12 In stock - Available while stock lasts - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4630
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN50
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Face to Face norm
EN 558, Series 13
Face to Face length
108 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Vulcanized
Material liner
NBR
Disk material
Duplex
Quality class disc
1.4462
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN50
A
165 mm
H
120 mm
L
108 mm
Weight
8 kg