ECON®

ECON® Butterfly valve Type: 4630 Ductile cast iron/Duplex/NBR Centric Bare stem PN16 Flange DN300

  • ERIKS:14115347
  • Manufacturer:8716901150820
Image 1
Image 2
Image 1
Image 2
Save to list

€2,202.40/ pieceexcl. VAT

€2,664.90incl. VAT

Estimated delivery date - 06/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4630
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN300
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN16
Face to Face norm
EN 558, Series 13
Face to Face length
178 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F10
Mounting flange 2
F12
Housing lining
Vulcanized
Material liner
NBR
Disk material
Duplex
Quality class disc
1.4462
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN300
Pressure class
PN16
A
460 mm
H
270 mm
L
178 mm
Weight
62 kg