ECON®

ECON® Butterfly valve Type: 4623 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Flange DN350

  • ERIKS:11813496
  • Manufacturer:8716901064042
Image 1
Image 2
Image 1
Image 2
Save to list

€4,452.00/ pieceexcl. VAT

€5,386.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4623
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN350
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
190 mm
Operation
Gearbox
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Actuator material
EN-JL1040
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C