




€3,727.20/ pieceexcl. VAT
€4,509.91incl. VAT
58 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4620 |
Norm | EN (DIN) |
Valve design | Centric |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN350 |
Connection | Flange |
Standard connection | EN (DIN) |
Pressure rating | PN10 |
Face to Face norm | EN 558, Series 13 |
Face to Face length | 190 mm |
Operation | Bare stem |
Top flange standard | ISO 5211 Direct Mount |
Mounting flange | F12 |
Housing lining | Vulcanized |
Material liner | NBR |
Disk material | Aluminum bronze |
Quality class disc | CC333G |
Spindle material | Stainless steel |
Quality class spindle | 1.4122 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 80 °C |
DN | DN350 |
A | 505 mm |
H | 315 mm |
L | 190 mm |
Weight | 95 kg |