ECON®

ECON® Butterfly valve Type: 4620 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Flange DN65 4 holes

  • ERIKS:14115304
  • Manufacturer:8716901149626
Image 1
Image 2
Image 1
Image 2
Save to list

€342.40/ pieceexcl. VAT

€414.30incl. VAT

185 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4620
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN65
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN16
Pressure rating flange
PN10/16
Flange drilling
4 holes
Face to Face norm
EN 558, Series 13
Face to Face length
112 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F05
Mounting flange 2
F07
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN65
A
185 mm
H
126 mm
L
112 mm
Weight
9.5 kg