ECON®

ECON® Butterfly valve Type: 4620 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Flange DN350

  • ERIKS:13418678
  • Manufacturer:8716901070395
Image 1
Image 2
Image 1
Image 2
Save to list

€4,364.00/ pieceexcl. VAT

€5,280.44incl. VAT

Estimated delivery date - 25/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4620
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN350
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN16
Face to Face norm
EN 558, Series 13
Face to Face length
190 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F12
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
120 °C
DN
DN350
A
505 mm
H
315 mm
L
190 mm
Weight
95 kg