ECON®

ECON® Butterfly valve Type: 4620 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN10 Flange DN200

  • ERIKS:14115310
  • Manufacturer:8716901148261
Image 1
Image 2
Image 1
Image 2
Save to list

€1,296.00/ pieceexcl. VAT

€1,568.16incl. VAT

46 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
4620
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Polyurethane UV resitant, min. 60 µm
Nominal inner diameter
DN200
Connection
Flange
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 13
Face to Face length
152 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F07
Mounting flange 2
F10
Housing lining
Vulcanized
Material liner
EPDM
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4021+QT
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
110 °C
DN
DN200
A
340 mm
H
204 mm
L
152 mm
Weight
33 kg