ECON®

ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R63 from 0 to 4 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Wall flange

  • ERIKS:12725652
  • Manufacturer:8716901177001
Image 1
Image 2
Image 1
Image 2
Save to list

€58.40/ pieceexcl. VAT

€70.66incl. VAT

Estimated delivery date - 28/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
973
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 4
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
5 bar
Protection class
IP54
Medium temperature
from 0 to 80 °C
Ambient temperature
from -40 to 60 °C
Cabinet diameter
R63
B
33 mm
D
63 mm
D1
75 mm
D2
85 mm
D3
3.6 mm
H
28.5 mm
SW
14 mm