ECON®

ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from-1 to 0 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange

  • ERIKS:13359838
  • Manufacturer:8716901194886
Image 1
Image 2
Image 1
Image 2
Save to list

€98.60/ pieceexcl. VAT

€119.31incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
973
Model
Bourdon tube pressure gauge
Cabinet diameter
100 mm
Measuring range
from -1 to 0
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
0 bar
Protection class
IP54
Medium temperature
from 0 to 80 °C
Ambient temperature
from -40 to 60 °C
Cabinet diameter
R100
B
53.5 mm
D
101 mm
D1
116 mm
D2
110 mm
D3
4.8 mm
H
87 mm
SW
22 mm